{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | VNMG 160408 | |
Corner radius | 0.8 mm | |
Grade | PR015S | |
Tool material | Carbide | |
Coating | Megacoat Hard | |
Main application | S | |
Cutting conditions | slightly interrupted | |
Chip breaker | MU | |
Cutting depth ap | 0.5 mm - 4 mm | |
Feed f | 0.05 mm/rev. - 0.18 mm/rev. | |
Cutting speed vc main application | 25 m/min - 70 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 251824 PR015S | |
EAN / GTIN | 4960664837588 | |
Manufacturer number | TLJ07637 |
This article |
Recommendations |
|
---|---|---|
VNMG 160408, Grade: PR015S |
||
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | Finishing |
Tool material | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted |
Grade | PR015S | HU7305-1 |
Chip breaker | MU | AM1 |
Main application | S | N |
Cutting speed vc main application | 25 m/min - 70 m/min | 400 m/min - 700 m/min |