• The item cannot be ordered due to missing prices.

Clamping toolholder PSDNN 45°, for indexable inserts SN.., neutral

Article no.: 251114 16/12
Copy

Select article variation and quantity

Shank / insert size (mm) Unit price incl. VAT

Availability

  • Standard: Works standard
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 16 mm
Insert size 12 mm
Application type neutral
Standard Works standard
Through-coolant no
ISO code toolholder PSDNN 1616H12
suitable indexable insert SN.. 1204..
Functional width L4 neutral holders 8.3 mm
Overhang L1 neutral holders 31 mm
Overall length L neutral holders 100 mm
Shim 259031 20
Lever 259015 2
Lever screw 259018 2
Set of shim pins 259044 2
Shim punches pack 259047 2
Setting angle κ 45 degrees
Application External longitudinal turning; External longitudinal turning; External longitudinal turning
Type of product Boring bar

Identification & Classification

Article number 251114 16/12
Copy
EAN / GTIN 4062406063191
Copy
Manufacturer number 251114 16/12
Copy
Manufacturer S.A.U S.P.A., Via dei Raseni 6/b, 41040 POLINAGO, Italia, www.sautool.com

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart