{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Suitable for micro-adjustable drilling head No. 238301 | 138; 158; 178 | |
Coarse adjustment travel S | 11 mm | |
Reach L1 | 131 mm | |
External ⌀ D1 | 32 mm | |
ISO code indexable insert | TO. X 1403.. | |
Pack of insert screws | 239653 10IP | |
Type of product | Boring tool |
Article number | 238310 70 | |
Manufacturer number | M30 20071 |