{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable indexable insert | AP.T 1335.. | |
Series | Softcut® | |
Angle γ | 75 degrees | |
Shank type | with bore | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Number of effective inserts Zeff | 3 | |
Number of indexable inserts | 9 | |
Overall length Ltot | 60 mm | |
smallest ⌀ D | 19 mm | |
largest ⌀ D1 | 35 mm | |
achievable chamfer width b | 7.6 mm | |
achievable chamfer length l | 29.5 mm | |
achievable chamfer height h | 28.5 mm | |
Mounting bore ⌀ | 16 mm | |
Feed rate per tooth at hmax | 0.11 mm | |
Pack of insert screws | 219826 (8IP; 2.2 Nm) | |
Type of product | Indexable end mill |
Article number | 215540 75 | |
EAN / GTIN | 4045197809728 | |
Manufacturer number | 215540 75 |