{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread size | M22×1.5 | |
Thread type | MF | |
Flank angle | 60 degrees | |
Tool material | HSS E | |
Standard | EN 22568 | |
Tolerance class | DIN 13 6g | |
Cutting direction | right-hand | |
Pitch | 1.5 mm | |
External ⌀ | 55 mm | |
Height | 16 mm | |
Type of product | Die |
Article number | 141055 22X1,5 | |
EAN / GTIN | 4062406223236 | |
Manufacturer number | 141055 22X1,5 |
This article |
Recommendations |
||
---|---|---|---|
Die HSS-E, MF: 22X1,5 |
|||
External ⌀ | 55 mm | 55 mm | 55 mm |
Flank angle | 60 degrees | 60 degrees | 60 degrees |
Thread type | MF | MF | MF |
Thread size | M22×1.5 | M22×1.5 | M22×1.5 |
Height | 16 mm | 16 mm | 16 mm |
Standard | EN 22568 | EN 22568 | EN 22568 |
Tool material | HSS E | HSS | HSS |