This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Comfort safety glasses Solus™

Article no.: 096220

Select article variation and quantity

Lens tinting Unit price incl. VAT
  • Lens coating: free of condensation; scratch-resistant
  • UV protection: Standard
  • Frame properties: Side padding
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Solus™
Lens identification 2C-1.2 3M 1 FT
Lens coating free of condensation; scratch-resistant
UV protection Standard
Frame properties Side padding
Lens material Polycarbonate
Weight 23 g
Type of product Safety glasses

Identification numbers & Classifications

Article number 096220

Description

Version:

Sporty, light-weight safety glasses, only 23 g in weight with soft components for low pressure levels and longer periods of use. The convex double lenses and the plastic frame with brow protector achieves better face covering. The safety glasses are non-misting and scratch resistant.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart