This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pair of chemical protective gloves Ultranitril 492, Glove size: 10

Article no.: 094745 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Silicone-free; free of latex; Foodstuffs certified
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type A (AJKOPT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 100
Glove characteristics Silicone-free; free of latex; Foodstuffs certified
Protection class Protection against bacteriological risks according to EN 374
Glove size 10
EN 374 Type A (AJKOPT)
Resistance to chemicals AJKOPT
EN 388 3101X
Material PVC
Backing material Nitril
AQL 0.65
Length 320 mm
Thickness 0.38 mm
Colour green
Application reusable
Lining material Cotton velour
Wall thickness 0.45 mm
Standard/regulation EN 374
silicone-free yes
free of latex yes
Permeation time for acetone 99 % <10 min
Permeation time for cyclohexane 99 % >480 min
Permeation time for isopropanol 99 % >480 min
Permeation time for methanol 99 % 10-30 min
Permeation time for sodium hydroxide 40 % >480 min
Permeation time for sulphuric acid 96 % 60-120 min
Protection category Category III
Type of glove Chemicals protection gloves
Coating PVC
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094745 10
Manufacturer number ULTRANITRIL 492

Description

Version:

Category III safety gloves.
Ultranitril 492. Liquid-proof nitrile gloves. Manufactured in a double-sided coating process for high chemical resistance.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart