{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Fabric composition | 100% polyester | |
Material weight / fabric density | 160 g/m2 | |
Washing | 40 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | not suitable for dry cleaning | |
Drying | do not tumble-dry | |
Ironing | do not iron | |
Colour | orange / navy blue | |
Unisex size | 3XL | |
Standard | EN ISO 20471; EN 343 | |
Type of product | High visibility jacket |
Article number | 091746 3XL | |
EAN / GTIN | 7330509434932 | |
Manufacturer number | 498719875389XXXL |