This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

DURA-S ultrasonic cleaning unit, Capacity: 220l

Article no.: 082925 220

Select article variation and quantity

Capacity (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Item length 800 mm
Item width 900 mm
Item height 800 mm
Length of component basket 630 mm
Width of component basket 600 mm
Cleaning bath length 750 mm
Cleaning bath width 650 mm
Cleaning bath height 550 mm
Capacity of cleaning bath 220 l
Nominal contents 220 l
Heating power 10,000 W
Maximum ultrasonic power 3,600 W
Power supply Mains-powered
Nominal voltage 400 V
Power consumption 11,940 W
Extension option oil separator no
Extension option pump filtration no
Extension option rinsing module no
Extension option drying module no
Weight 110 kg
Type of product Ultrasonic cleaning unit

Identification numbers & Classifications

Article number 082925 220
Manufacturer number 101587

Description

Version:

Units of drawn or welded stainless steel. Temperature control from 30 °C to 80 °C in 5 °C steps.
Free-standing device: DURA-S− Multi-frequency device made from duplex stainless steel, short circuit-proof generator with power regulator

Application:

For removal of oil, grease, grinding fluids, polishing fluids, paint residues, flux, oxide layers, carbon deposits, scale from nearly all surfaces and even from inaccessible places, whilst treating the component being cleaned with the utmost care. Use special power cleaners depending on the dirt and effectiveness required (from No. 082930). The component to be cleaned must be completely surrounded by cleaning fluid.

Supplied with:

Ultrasonic cleaning unit with cover, without basket (No. 082926).

Note:

Further sizes and types on request.
Component basket can be found under No. 082926 in the online shop.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart