• The item cannot be ordered due to missing prices.

Braided hose, blue plasticised PVC 13 mm

Article no.: 080036 13

Select article variation and quantity

Hose internal ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material PVC hose, three-layer with polyester fibre reinforcement
maximum operating pressure 15 bar
Hose external ⌀ 20 mm
Hose internal ⌀ 13 mm
Hose length 50 m
Colour blue
Temperature range -15 °C - 60 °C
Type of product Hose

Identification numbers & Classifications

Article number 080036 13
EAN / GTIN 3506111047806
Manufacturer number 104780

Description

Version:

Hose with polyester fibre reinforcement. Temperature range -15 °C to 60 °C.
Super Nobelair Soft, due to Full-Soft technology highly flexible even at low temperatures. For use indoors and outdoors. Operating pressure 15 bar.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart