• The item cannot be ordered due to missing prices.

Saw blade, bi-metal HSS, Saw blade ⌀: 100mm

Article no.: 077838 100

Select article variation and quantity

Saw blade ⌀ (mm) Unit price incl. VAT
  • Material: Sheet metal up to 1mm, plastics, GRP, wood, sealant, non-ferrous metals

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Material Sheet metal up to 1mm, plastics, GRP, wood, sealant, non-ferrous metals
for material Sheet metal up to 1mm, plastics, GRP, wood, sealant, non-ferrous metals
Toolholder SLP
Saw blade ⌀ 100 mm
Type of product Saw blade

Identification numbers & Classifications

Article number 077838 100
EAN / GTIN 4014586389554
Manufacturer number 63502175210

Description

Suitable for:

All FEIN multi-tools and all other popular multi-tools on the market.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart