{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
Degree of fill of a drawer in units | 8×24 | |
Width | 200 mm | |
Depth | 600 mm | |
Width in G | 8 | |
Depth in G | 24 | |
Number of tools | 3 | |
Weight | 1.812 kg | |
Type of product | Rigid foam inlay |
Article number | 954672 3 | |
Manufacturer number | 954672 3 |