{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth pitch | 0.5 | |
Knurl type | GV 30° | |
For standard | DIN 82 | |
Tool material | PM | |
Knurl ⌀ d1 | 10 mm | |
Knurl width w | 4 mm | |
Knurl bore ⌀ d2 | 4 mm | |
Type of product | Self-centering knurling tool |
Article number | 290199 10X4/0,5 | |
Manufacturer number | 41017973 |