{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SOEX 110508 | |
Designation | 39-210 | |
Grade | BK7710 | |
Type | Alu | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.22 mm/rev. | |
Type of product | Indexable insert for drilling |
Article number | 236554 39-210 | |
Manufacturer number | W83 39210.087710 |