{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of adhesive tape | single-sided | |
Backing material | Flat crepe | |
Adhesive | Natural rubber | |
Adhesive strength on steel | 0.32 N/mm | |
Stretch capability | 10 % | |
Tensile strength | 3 N/mm | |
Application | Binding; Securing; Masking; Masking | |
temperature-resistant up to | 60 °C | |
Liner present | no | |
Storage temperature | 20 °C | |
Storage humidity | 50 % | |
“Best before” date | 12 mo | |
Colour | natural | |
Length | 50 m | |
Width | 18 mm | |
Thickness | 0.14 mm | |
Number of adhesive tapes | 12 | |
Type of product | Adhesive tape |
Article number | 083769 18X50 | |
EAN / GTIN | 4062406242268 | |
Manufacturer number | 083769 18X50 |