{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TNMG 160408 | |
Corner radius | 0.8 mm | |
Grade | HB7210-1 | |
Tool material | Carbide | |
Main application | K | |
Cutting conditions | slightly interrupted | |
Tolerance | M | |
Cutting depth ap | 0.4 mm - 6.5 mm | |
Feed f | 0.3 mm/rev. - 0.7 mm/rev. | |
Cutting speed vc main application | 100 m/min - 450 m/min | |
Coating | TiCN | |
Number of changes/inserts | 6 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Type of product | Indexable insert for turning |
Article number | 251546 HB7210-1 | |
EAN / GTIN | 4062406059125 | |
Manufacturer number | 251546 HB7210-1 |
This article |
Recommendations |
|
---|---|---|
TNMA 160408, Type: HB7210-1 |
||
Number of changes/inserts | 6 | 6 |
Corner radius | 0.8 mm | 0.8 mm |
Tool material | Carbide | Carbide |
Cutting conditions | slightly interrupted | slightly interrupted |
Cutting depth ap | 0.4 mm - 6.5 mm | 0.4 mm - 6.5 mm |
Grade | HB7210-1 | HB7210-1 |
Cutting speed vc main application | 100 m/min - 450 m/min | 100 m/min - 450 m/min |