Position and run-out check device, Adjustment travel: 30mm

Article no.: 358980 30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock

Select article variation and quantity

Adjustment travel (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision dial comparator

Identification numbers & Classifications

Article number 358980 30
EAN / GTIN 4062406124021
Manufacturer number 358980 30

Description

Version:

  • Compact design.
  • Precision dial comparators can be exactly adjusted using the adjustment screw.
  • Precision dial comparators are suitable for vertical or horizontal use.
  • Cylindrical attachment in various diameters, or quick fixing of the inspection device using a magnet.

Example for turning:
  • Axis calibration (such as the position of the headstock or tailstock).
  • Calibration of the revolver position or fitted toolholders.
  • Determining radial run-out / tumbling of driven tools.
Milling example:
  • Checking radial run-out: Component central, tool, etc.

Advantage:

  • Efficient measurement of position and run-out in a short time.
  • No laborious fiddling with stands and dial indicators.
  • Achieve greater process reliability by regular checking.
  • Easy handling.
  • Fewer machine stoppages and longer tool lives.

Application:

For checking the axes, run-out measurement, determination of positions (such as toolholder, workpiece).

Supplied with:

Supplied with case with foam, test device, precision dial comparator, attachment magnet, cylindrical attachment mount, mirror for reading the measured value, hexagon key L-wrench.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart