Quick-change toolholder ER40, d=64.5, Clamping ⌀: 16mm

Article no.: 319289 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock

Select article variation and quantity

Clamping ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Quick change adapter

Identification numbers & Classifications

Article number 319289 16
EAN / GTIN 4045197943699
Manufacturer number 319289 16

Description

Version:

Quick-change boring bar system.
For direct adaption the quick-change toolholder is screwed into the cylindrical clamping sleeve or VDI toolholder by a clamping nut with an external thread.

Application:

For internal machining with boring bars.

Suitable for:

Boring bars with 1, 2 or 3 drive flats.

Supplied with:

Blanking screws for cooling channel holes, blind nuts.

Note:

Pre-setting e.g. using GARANT No. 354760 VG1 or 355010 VGBASIC with reducer No. 354773 (sleeve No. 313291 size 25 with additional reducing adapter No. 319426; 319428 each in size 40/32).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart