This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Safety shut-off with hose coupling, steel 13 mm

Article no.: 080156 13

Select article variation and quantity

Hose internal thread connection ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hose internal thread connection ⌀ 13 mm
Type of product Coupling

Identification numbers & Classifications

Article number 080156 13
Manufacturer number 120538

Description

Version:

Safety coupling with push button, nominal bore 7.2. Pushing the button releases the pent-up pressure - the coupling can then be disconnected without triggering a whiplash effect.

Standard:

The safety version satisfies the ISO standard DIN EN ISO 4414.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart