Service unit 2-part, assembled 1/4 inches

Article no.: 080015 1/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock

Select article variation and quantity

Internal thread ⌀ (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height (H) 190 mm
Overall length (L) as 2-part service unit 93 mm
Internal thread ⌀ 1/4 in
Type of product Service unit

Identification numbers & Classifications

Article number 080015 1/4
EAN / GTIN 4047322229685
Manufacturer number 120976

Description

Version:

Service unit in modular series (“multifix” system), consisting of filter, pressure regulator and mist atomiser. Control range 0.5- 10 bar, operating pressure maximum 16 bar, operating temperature maximum 60 °C.
2-part service unit, assembled, with pressure regulator, oil atomiser and filter.

Advantage:

The service unit can be configured individually, e. g. with several pressure regulators, without oil atomiser (for oil-free tools) etc.

Application:

For systems in the pressure range up to 16 bar. Compatible with the products of CEJN, RECTUS and JWL.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart