{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 8 mm | |
Insert size | 4 mm | |
Application type | left-hand | |
Boring depth up to | 3×D | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | A0408F SDQCR/L04 | |
Setting angle κ | 107,5 degrees | |
suitable indexable insert | DC.. 04T0.. | |
Minimum pre-drill ⌀ Dmin | 5,2 mm | |
Centre offset L3 | 2,6 mm | |
Clamping height L2 | 7,5 mm | |
Usable depth T | 1.1 mm | |
Neck width L4 | 4 mm | |
Head length L1 | 15 mm | |
Overall length L | 80 mm | |
Pack of insert screws | 269028 26 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 260341 0408/04 | |
EAN / GTIN | 4062406066796 | |
Manufacturer number | 260341 0408/04 |