{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | ALU | |
Grade | HU7830 | |
Tool material | Carbide | |
maximum cutting depth ap max | 0,4 mm | |
Programming radius at ap max | 1 mm | |
Feed f z in short-chipping aluminium | 0,3 mm | |
Feed fz in steel < 1400 N/mm2 | 0,4 mm | |
Number of changes/inserts | 1 | |
Type of product | Indexable insert for milling |
Article number | 212746 ALU | |
EAN / GTIN | 4045197761828 | |
Manufacturer number | 212746 ALU |
This article |
Recommendations |
|||
---|---|---|---|---|
Milling insert ⌀ 8 mm Highfeed, Type: ALU
on request
In stock
593 pieces in stock
61,41 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
582 pieces in stock
62,79 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
579 pieces in stock
63,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
578 pieces in stock
65,96 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of changes/inserts | 1 | 1 | 1 | 1 |
Tool material | Carbide | Carbide | Carbide | Carbide |
Type | ALU | ALU | ALU | ALU |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |