Turning toolholder with bore 6 mm HOLEX

Article no.: 297200 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
15 pieces in stock

Select article variation and quantity

Bore ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bore ⌀ 6 mm
Height 10 mm
Overall length 70 mm
Type of product Turning tool

Identification numbers & Classifications

Article number 297200 6
EAN / GTIN 4045197190925
Manufacturer number 297200 6

Description

Version:

Slotted in opposite direction; the round boring bar shank is clamped firmly and securely with only little pressure. All external surfaces are machined square.

Application:

For holding turning tools with a round shank No. 296300, 296400, 297120 and for round tool bits No. 295020.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart