WN.G 080404, Grade: PV720

Article no.: 252112 PV720
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
2 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert WNMG 080404
Corner radius 0,4 mm
Grade PV720
Tool material Cermet
Main application P
Cutting conditions continuous
Chip breaker PG
Tolerance M
Cutting depth ap 1 mm - 3,8 mm
Feed f 0,15 mm/rev. - 0,6 mm/rev.
Cutting speed vc main application 110 m/min - 490 m/min
Number of changes/inserts 6
Finishing/roughing assignment Semi-roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 252112 PV720
EAN / GTIN 4960664726677
Manufacturer number TLD08630

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart