{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread pitch | 2 mm | |
Grade | HB7010 | |
Tolerance class | DIN 103 7H | |
Thread type | TR; TR-LH | |
Flank angle | 30 degrees | |
Thickness | 3,6 mm | |
Insert size L | 16 mm | |
Tool material | Carbide | |
Application type | left-hand | |
Internal/external application | inner | |
Indexable insert profile | Semi-profile | |
Type of product | Indexable insert for thread turning |
Article number | 270884 2 | |
EAN / GTIN | 4045197368294 | |
Manufacturer number | 270884 2 |