{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | ±1 mm | |
Repeatability | 0,01 µm | |
Linearity error limit (L = meas. length in mm) | 0.2 + 3 × L³ µm | |
Measurement pin lifting | mechanical | |
Contact point travel | 4,3 mm | |
Manufacturer's designation | GT21 | |
Compatibility | TESA | |
Protective bellows | Nitrile | |
IP Index of Protection | IP 65 | |
Measuring force at electrical zero | 0.63 N | |
Type of product | Probes |
Article number | 434776 GT21 | |
EAN / GTIN | 7630041113457 | |
Manufacturer number | 03290133 |