Surface brush Steel wire 0.30 mm 40 mm

Article no.: 574750 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1.035 pieces in stock

Select article variation and quantity

Brush ⌀ D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 40 mm
Shank ⌀ Ds 6 mm
Bristle thickness 0,3 mm
Length of brush section H1 20 mm
maximum speed 10.500 min-1
Type of product End brush

Identification numbers & Classifications

Article number 574750 40
EAN / GTIN 4017359028056
Manufacturer number 434162

Description

Version:

Area brushes with shank ⌀ 6 mm.

Application:

In straight die grinders, flexible shafts or on stationary machines. For cleaning and deburring small to medium-sized areas.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart