{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank size | 16 mm | |
Application type | right-hand | |
Standard | Works standard | |
ISO code toolholder | PCLNR 1616H09; PCSNR 1616H09 | |
suitable indexable insert | CN.. 09T3.. | |
Functional width L4 | 20 mm | |
Head length L1 | 25 mm; 22 mm | |
Overall length L | 100 mm | |
Spare part | 259981 4 | |
Application | External longitudinal turning; External longitudinal turning | |
Type of product | Boring bar |
Article number | 255110 16 | |
EAN / GTIN | 4045197941855 | |
Manufacturer number | 255110 16 |