{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 25 mm | |
Insert size | 12 mm | |
Application type | right-hand | |
Boring depth up to | 3×D | |
Standard | Works standard | |
Through-coolant | yes | |
ISO code toolholder | A25X DCLNR/L12 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | CN.. 1204.. | |
Minimum pre-drill ⌀ Dmin | 29,5 mm | |
Centre offset L3 | 17 mm | |
Clamping height L2 | 24,3 mm | |
Overall length L | 225 mm | |
Shim | 259033 2 | |
Shim screw | 259027 2 | |
Clamp, screw, O-ring | 259036 1 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 250034 25/12 | |
EAN / GTIN | 4062406082949 | |
Manufacturer number | 250034 25/12 |