{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | WSG 8-115 | |
Power supply | Mains operated | |
Power consumption | 800 W | |
Speed range | 11.000 min-1 | |
maximum vibration to EN | 5 m/s2 | |
maximum disc ⌀ | 115 mm | |
maximum cutting depth | 34 mm | |
Weight | 2 kg | |
Restart block | yes | |
Type of product | Angle grinder |
Article number | 077102 72217360 | |
Manufacturer number | 72217360000 |