Pair of aluminium flanges 25 mm

Article no.: 568782 25
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
21 pieces in stock

Select article variation and quantity

suitable for bore ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for bore ⌀ 25 mm
Type of product Clamping flange

Identification numbers & Classifications

Article number 568782 25
EAN / GTIN 2050001775016

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Pair of aluminium reducer flanges 13 mm ⌀, for boring out.

Application:

To take compact fleece abrasive discs with hole ⌀ 25 mm or 76 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart