{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade ⌀ D | 165 mm | |
Bore ⌀ | 20 mm | |
Drive holes number/⌀/pitch circle | 2/6/32.5 mm | |
Number of teeth | 52 | |
Width of cut B | 2,6 mm | |
Type of product | Circular saw blade |
Article number | 583920 165 | |
EAN / GTIN | 3165140796613 | |
Manufacturer number | 2608644095 |
This article |
Recommendations |
||
---|---|---|---|
Circular saw blade expert for Aluminium, Blade ⌀ D: 165mm
on request
In stock
11 pieces in stock
93,84 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
78,66 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
82,34 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of teeth | 52 | 42 | 42 |
Bore ⌀ | 20 mm | 30 mm | 20 mm |
Width of cut B | 2,6 mm | 3 mm | 2 mm |
Drive holes number/⌀/pitch circle | 2/6/32.5 mm | 2/7/42 and 2/9/46 and 2/10/60 mm | 2/6/32 mm |
Type of product | Circular saw blade | Circular saw blade | Circular saw blade |