{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 40 mm | |
Shank ⌀ Ds | 6 mm | |
Bristle thickness | 0,3 mm | |
Length of brush section H1 | 20 mm | |
maximum speed | 10.500 min-1 | |
Type of product | End brush |
Article number | 574750 40 | |
EAN / GTIN | 4017359028056 | |
Manufacturer number | 434162 |
This article |
Recommendations |
|
---|---|---|
Surface brush Steel wire 0.30 mm, Brush ⌀ D1: 40mm
on request
In stock
1.053 pieces in stock
9,60 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
632 pieces in stock
5,87 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Length of brush section H1 | 20 mm | 20 mm |
Bristle thickness | 0,3 mm | 0,3 mm |
Brush ⌀ D1 | 40 mm | 40 mm |
maximum speed | 10.500 min-1 | 10.500 min-1 |
Type of product | End brush | End brush |
Shank ⌀ Ds | 6 mm | 6 mm |