{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width b | 125 mm | |
Jaw height h | 39,5 mm | |
Height h1 | 20 mm | |
Jaw length l | 70 mm | |
Length l1 | 40 mm | |
suitable for colour code | Duo; HiPo; HOLEX NC; LC; LC-GARANT; NC8; TC; Titan; Titan2/TitanSense | |
Type of product | Vice jaws |
Article number | 360468 125 | |
EAN / GTIN | 4045197777928 | |
Manufacturer number | 360468 125 |