ESD label holder set, yellow 10 pieces 2

Article no.: 972318 2
Set price 10 Piece (0.75 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
216 pieces in stock

Select article variation and quantity

Label width unit G Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    electrostatic characteristic EGB/ESD
    Height 14 mm
    Width 35 mm
    Colour yellow
    suitable for label width in G 2
    Set contents 10
    Type of product Label holder

    Identification numbers & Classifications

    Article number 972318 2
    EAN / GTIN 4067263037088
    Manufacturer number 972318 2

    Description

    Version:

    Label holder for mounting on the easyPick small parts storage bins. Labelling directly with water-soluble pen.

    Suitable for:

    No. 972312 and 972313 size 2×3/1; 2×6/1; 3×6/3; 4×4/2.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart