Wheel brush Right-left knotted, stainless steel wire 0.50 mm 115X22 mm

Article no.: 571255 115X22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock

Select article variation and quantity

Brush ⌀ D1× bore ⌀ d1 / thread M (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush material Stainless steel wire
    Brush ⌀ D1 115 mm
    Bore ⌀ d1 22 mm
    Bristle thickness 0.5 mm
    Bristle width L1 14 mm
    Length of brush section H1 24 mm
    Number of twisted knots 20
    maximum speed 12,500 min-1
    Type of product Wheel brush

    Identification numbers & Classifications

    Article number 571255 115X22
    EAN / GTIN 4017359385845
    Manufacturer number 472811WZ

    Description

    Version:

    Straight round brush with smooth wire 0.50 mm, knotted and firmly crimped into the steel body. Very aggressive brushing effect with high wear resistance.

    Application:

    Right-left knotted for increased aggressiveness for heavy-duty brushing work. Very suitable for use at corners and edges, with a smooth action.
    For heavy brush work, e.g. descaling, removing rust, removing paint, roughening, cleaning metal parts, also for cleaning formwork boards.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart