Individual carbide test pin Tolerance class 1 1

Article no.: 483916 1
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.25 /pcs.
  • £16.93 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 2269

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 2269
    Nominal size 0.50 mm - 0.99 mm
    Pitch 0.01 mm
    Gauging pin length 40 mm
    Type of product Test pin

    Identification numbers & Classifications

    Article number 483916 1
    EAN / GTIN 2050001940957

    Description

    Version:

    Test pin of carbide. Surface ground and lapped. From ⌀ 5.01 marked with the size.

    Advantage:

    • Twice as hard as gauge steel
    • Corrosion-resistant

    Note:

    When ordering, please state the desired ⌀, e. g. No. 483916 size 3 4.35.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart