Multi-range collet Rubber-Flex 2,5-4,5 mm

Article no.: 333640 2,5-4,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

Clamping range shank ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range shank ⌀ 2.5 mm - 4.5 mm
suitable for equipment type M1.4 − M7
ID number of the collet J 116
Type of product Collet

Identification numbers & Classifications

Article number 333640 2,5-4,5
EAN / GTIN 4054631018374
Manufacturer number A21-2-4,5

Description

Suitable for:

Edalmatic tapping head No. 333500.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart