{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | BDGT 11T304 FR-JA | |
Type | ALU | |
Corner radius | 0.4 mm | |
Grade | GW25 | |
Tool material | Carbide | |
Feed fz per tooth | 0.05 − 0.33 mm | |
Type of product | Indexable insert for milling |
Article number | 227326 ALU | |
EAN / GTIN | 4960664457854 | |
Manufacturer number | TWF00271 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() BDGT 11T304 FR-JA ALU
on request
In stock
194 pieces in stock
£11.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,404 pieces in stock
from
1
Pieces
£10.49
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£8.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
£29.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
8,423 pieces in stock
from
1
Pieces
£11.41
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£9.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,033 pieces in stock
from
1
Pieces
£11.16
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£9.31
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 | 0.4 | 0.4 | 0.4 | 0.4 |
ISO code indexable insert | BDGT 11T304 FR-JA | APET 133504 FR | APET 133504 FR | APEX 160404 PDFR | APKT 16..04 PDFR |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | GW25 | HU7810 | HB7810 | HB7510 | HU7710 |
Type | ALU | ALU | ALU | ALU | ALU |
Feed fz per tooth | 0.05 − 0.33 | 0.2 | 0.2 | 0.18 | 0.18 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |