{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 17 | |
Square drive | 1/4 in | |
Width across flats range, hexagon sockets | 4-13 mm | |
Packaging | ABS plastic box | |
Length | 257 mm | |
Width | 149 mm | |
Height | 47 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 630168 6 | |
EAN / GTIN | 4062406230180 | |
Manufacturer number | 630168 6 |
This article |
Recommendations |
||
---|---|---|---|
Socket set 1/4 inch square drive 17 pieces 6
on request
In stock
1,021 pieces in stock
£64.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
628 pieces in stock
£123.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
953 pieces in stock
£54.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of pieces | 17 | 19 | 13 |
Width | 149 | 147 | 149 |
Height | 47 | 45 | 47 |
Length | 257 | 257 | 257 |
Width across flats range, hexagon sockets | 4-13 | 3.5-13 | 4-13 |
Packaging | ABS plastic box | ABS plastic box | ABS plastic box |
Type of product | Socket spanner | Socket spanner | Socket spanner |