Mini hacksaw for hacksaw blades − with bimetal blade 24 teeth 300

Article no.: 580900 300
plus VAT at the current rate Prices plus delivery costs
on request
In stock
331 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Blade length: 250

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    TPI 24
    Blade length 250 mm
    Type of product Hacksaw frame

    Identification numbers & Classifications

    Article number 580900 300
    EAN / GTIN 7311518017545
    Manufacturer number 208

    Description

    Version:

    Sturdy saw blade holder made of injection moulded alloy with simple blade tensioning. Overall length 330 mm.
    The bow saw with its prominent bow frame is characterised by the u-shaped bow which tensions the saw blades. The limitation in depth of cut of hand bow saws is presented by the distance from the blade to the bow. This frame shape permits the use of particularly slim saw blades, which in other frame shapes would be liable to buckle when subjected to cutting movements with the force in alternate senses or other than in the pulling sense. Thanks to the thin hacksaw blades the metal cutting effort required is reduced, because of the small cutting width. Thus this type of saw is the classic standard for hacksaw work in metalworking.

    Application:

    For comfortable sawing including flush sawing with metal saw blades No. 582500582970, in narrow, inaccessible places.

    Supplied with:

    Supplied with SANDFLEX® bimetal hacksaw blade.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Mini hacksaw for hacksaw blades − with bimetal blade 24 teeth 300

    Mini hacksaw for hacksaw blades − with bimetal blade 24 teeth 300

    on request
    In stock
    331 pieces in stock
    £12.36
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    267 pieces in stock
    £13.46
    plus VAT at the current rate Prices plus delivery costs
    Blade length 250 300
    TPI 24 24
    Type of product Hacksaw frame Hacksaw frame

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart