Digital depth gauge TWIN CAL IP 67 250 mm

Article no.: 418697 250
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £22.47 /pcs.
  • £19.06 /pcs.
on request
In stock
6 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Interface: USB interface; Digimatic interface; TESA Link Connector TLC
  • IP Index of Protection: IP 67
  • Measured value saving: Once-off setting of the zero position

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard ISO 13385
    Reversible reading 0.01 mm
    Reversible reading 0.0005 in
    Reversible reading mm / inch
    Measurement deviation E MPE ± 0.03 mm
    Interface USB interface; Digimatic interface; TESA Link Connector TLC
    IP Index of Protection IP 67
    Measured value saving Once-off setting of the zero position
    Measurement technology digital
    Material Stainless steel, INOX
    all parts hardened
    Bridge length 100 mm
    Cross-section measuring beam 15×4 mm
    Packaging sturdy box
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product Depth gauge

    Identification numbers & Classifications

    Article number 418697 250
    EAN / GTIN 7630041106558
    Manufacturer number 00530448

    Description

    Version:

    Large digital display 11 mm, IP67 protection, “Soft touch” casing, 12,000 hours service life, automatic standby after 10 min. and automatic shutdown after 2 h, TLC-TWIN interface, offset measuring face 4 mm wide.
    With 360° adjustable stop plate for comprehensive measurement tasks.

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Application:

    General purpose use for depth measurement, holes, offsets, width and spacing measurements.

    Supplied with:

    1 battery No. 081560 size CR2032

    Optional extras:

    Data cable No. 498918, radio No. 498921 size BT.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart