{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Scale divisions | 0.01 mm | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Scale divisions | 0.0005 in | |
Error limit | 0.03 mm | |
Jaw length | 40 mm | |
Norm | Manufacturer’s standard | |
all parts | hardened | |
Material | Stainless steel, INOX | |
Number of batteries contained | 1 | |
Power supply | Battery-powered | |
Reversible reading | mm / inch | |
Wireless application | Manufacturer’s software | |
Measured value saving | MAHR reference-lock system | |
Interface | MAHR i-wi radio system | |
IP Index of Protection | IP 67 | |
Packaging | sturdy box | |
Messbereich | 150 mm | |
Measurement technology | digital | |
Type of product | Universal calipers |
Article number | 412775 150 | |
EAN / GTIN | 4059192057244 | |
Manufacturer number | 4103380 |