Step drill HSS 9 drilling steps dia. 4-20 mm 3-surface shaft dia. 8 mm

Article no.: 4007220165874
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Stepped drill

Identification numbers & Classifications

Article number 4007220165874
EAN / GTIN 4007220165874
Manufacturer number 25201037
L-Number L51140 819

Description

Version:

  • HSS

Description:

HSS step drills for drilling and deburring thin sheets, pipes and profiles made from various materials. To ensure reliable torque transmission, all step drills have a three-surface shaft.

Feature:

  • Number, drill steps: 9 Stück
  • RPM from, soft non-ferrous metals: 320 RPM
  • RPM from, steels up to 700 N/mm²: 320 RPM
  • RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP): 160 RPM
  • RPM to, soft non-ferrous metals: 2400 RPM
  • RPM to, steels up to 700 N/mm²: 2400 RPM
  • RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP): 1600 RPM
  • Version: HSS
  • Drill steps: 4.0/6.0/8.0/10.0/12.0/14.0/16.0/18.0/20.0
  • Dia. shank, metric: 8 mm
  • Drilling range, from: 4 mm
  • Drilling range, to: 20 mm
  • Length, total: 75 mm

Advantage:

  • Drilling and deburring in a single step.
  • Completely smooth running and a high cutting performance.
  • The high-quality drill tip ensures effortless centring and drilling.
  • The tool taper makes it easier to pull back from drilled plates.
  • Chips which do not break are neatly removed as with a spiral drill.

Application:

  • Recommendations for use: Use HSS step drills on sheets, pipes and profiles with a maximum thickness of 4 mm. Use cutting oil/compressed air as a coolant and lubricant in the case of step drills without a coating.
  • Applications: Countersinking; Deburring; Drilling
  • Drive types: Column drill; Power drill

Material:

  • Materials that can be worked:
    • Aluminium
    • Brass
    • Bronze
    • Case-hardened steels
    • Cast steel
    • Chipboard
    • Copper
    • Thermosetting plastics
    • Elastomers
    • Fibre-reinforced thermosetting plastics (GRP, CRP)
    • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %
    • Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %
    • Hard non-ferrous metal
    • Hardwood
    • Other non-ferrous metals
    • Other
    • Plastics
    • Soft aluminium alloys
    • Soft titanium alloys (tensile strength 500 N/mm²)
    • Soft wood
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels up to 700 N/mm² (< 220 HB)
    • Thermoplastics
    • Titanium
    • Titanium alloys
    • Tool steels
    • Tough aluminium alloys
    • Wood
    • Zinc
    • Materials that can be worked: Aluminium; Brass; Bronze; Case-hardened steels; Cast steel; Chipboard; Copper; Thermosetting plastics; Elastomers; Fibre-reinforced thermosetting plastics (GRP, CRP); Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %; Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %; Hard non-ferrous metal; Hardwood; Other non-ferrous metals; Other; Plastics; Soft aluminium alloys; Soft titanium alloys (tensile strength 500 N/mm²); Soft wood; Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels up to 700 N/mm² (< 220 HB); Thermoplastics; Titanium; Titanium alloys; Tool steels; Tough aluminium alloys; Wood; Zinc

Note:

  • To ensure reliable torque transmission, step drills have a three-surface shaft.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart