Digital weighing transmitter YKV-02

Article no.: YKV-02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data interface

Identification numbers & Classifications

Article number YKV-02
EAN / GTIN 4045761220423
Manufacturer number YKV-02
L-Number L40250 2490

Description

Description:

  • With this digital weighing transmitter your weighing processes are ready for the requirements of Industry 4.0. Simply connect a weighing platform or measuring cell, integrate the digital weighing transmitter into the network and start weighing
  • For rapid transfer of weighing data to connected networks, computers, etc
  • USB and RS-232 data interface standard, Power supply via
  • USB interface
  • Transfer formats are freely configurable
  • Functions: Weighing, taring
  • Measurement frequency 10 Hz
  • Easy configuration using the software supplied
  • Robust plastic die-cast housing
  • Suitable for wall mounting and DIN track mount
  • Compatible with all KERN weighing platforms
  • Included with the delivery: - Digital weighing transmitter KERN YKV-02 - USB cable incl. mains plug - DIN rail mounting bracket - Configuration software for adjusting and managing the KERN YKV-02, for large-format display of the values collected on the PC as well as transfer of this data to other Apps and programs. The displayed result can therefore be converted to any format for communication with the different user programs, such as, for example, e.g. SAP, Oracle etc

Feature:

  • Overall dimensions W×D×H 100×140×35 mm
  • Net weight approx. 0,35 kg
  • Permissible ambient temperature -10 °C/40 °C

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart