Set of 8 pushers, diameters 10 to 30 mm

Article no.: W.PUNCHES-A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number W.PUNCHES-A
EAN / GTIN 3662424087486
Manufacturer number W.PUNCHES-A
L-Number L60130 10356

Description

Description:

  • Dm.10 mm - length 50 mm - max. load 2 t. Dm.12 mm - length 60 mm - max. load 3 t. Dm. 16 mm - length 60 mm - max. load 8 t.
  • Dm.18 mm - length 85 mm - max. load 12 t.
  • Dm. 20 mm - length 85 mm - max. load 14 t.
  • Dm. 22 mm - length 85 mm - max. load 16 t.
  • Dm. 25 mm - length 110 mm - max. load 18 t.
  • Dm. 30 mm - length 110 mm - max. load 20 t.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart