Spring compressor, universal system with interchangeable forks

Article no.: U.89M230
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number U.89M230
EAN / GTIN 3148517329904
Manufacturer number U.89M230
L-Number L60130 5863

Description

Description:

  • Telescopic assembly in two stages controlled by a spindle
  • The movable spacer gives 2 working positions for the shells
  • Can be driven with a 1/2″ impact wrench
  • Tested resistance force of the spring clamp: 100. 000 N
  • Stroke: 235 mm
  • Length compressed 305 mm, extended 540 mm
  • Ø 70 mm
  • Supplied with 3 sets of shells with plastic cover: J1 - J2 - J3
  • CE marking

Feature:

  • L[mm]: 305
  • [kg]: 14.7

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart