Clamps for inside grip kit, general maintenance, 8.5 - 35 mm

Article no.: U.49PJ1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number U.49PJ1
EAN / GTIN 3148516948076
Manufacturer number U.49PJ1
L-Number L60130 41

Description

Description:

  • Assortment ″Maintenance″ - Pull-off clamps, counter supports, connecting insert for pulling off bearings Ø 8.5 - 38 mm , plastic box, 9 pcs.

Feature:

  • Weight in kilograms: 3,5

Supplied with:

  • Pull-off clamps: U.49P2 - U.49P3 - U.49P4 - U.49P5 - U.49P6 - U.49P7
  • Counter supports: U.53KL0 - U.53KL2
  • Connection insert: U.49BR1
  • Supplied in plastic box: BP.109
  • Plastic insert: PL.711
  • For pulling off bearings with Ø 8.5 - 38 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart