Slide hammer 1 kg

Article no.: U.49AM
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sliding hammer

Identification numbers & Classifications

Article number U.49AM
EAN / GTIN 3148510702513
Manufacturer number U.49AM
L-Number L60130 1556

Description

Description:

  • Fits wide range puller clamps U.49P5 to U.49P9
  • For pulling off ball bearings with inner Ø 18 - 60 mm
  • Use threaded inserts U.53E4 to U.53E14 with connecting insert U.53H3

Feature:

  • d [mm]: 45
  • d2 [mm]: 1/2″-200NF
  • B [mm]: 450
  • L [mm]: 452
  • L1 [mm]: 325
  • L2 [mm]: 25
  • [kg]: 1,600

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart