Mechanical screw 30 t jack

Article no.: U.33A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hydraulic ram

Identification numbers & Classifications

Article number U.33A
EAN / GTIN 3148510681306
Manufacturer number U.33A
L-Number L60130 8632

Description

Description:

  • Piston stroke: 5 mm, Ø of piston: 33 mm
  • Safety pin shears off at 110 Nm
  • Power: 30 t
  • 300 kN
  • Shear spindle, 19 mm
  • Supplied with 3 spare pins and 2 spacers, 25 mm and 30 mm high (Ø 40 mm)

Feature:

  • L[mm]: 260
  • [kg]: 2.0

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart